3/B133 Banded V-Belt, 136" Outside Length, 1-63/64" Top Width, 13/32" Thickness, 3 Ribs
Mfr # 3/B133
Zoro # G5205669
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
3/B133
Outside Length
136"
Number of Ribs
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/B133
Zoro #
G5205669
UPC #
037256050664
Country of Origin
United States
Dimensions
Outside Length
136"
Top Width
1-63/64"
Thickness
13/32"
Belt Trade Size
B
Details
Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
3/B133
Number of Ribs
3
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
3
Belt Material
Polybutadiene
Maximum Operating Temperature
140 Degrees F
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/B133, Number of Bands 3, Outside Length 136 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.