3/CX108 Banded Cogged V-Belt, 112" Outside Length, 2-41/64" Top Width, 17/32" Thickness, 3 Ribs

  • Mfr # 3/CX108

  • Zoro # G5205011


product price: $246.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged V-Belt
V-Belt Section
CX
Industry Number
3/CX108
Outside Length
112"
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/CX108
Zoro #
G5205011
UPC #
037256051685
Country of Origin
Mexico

Dimensions

Outside Length
112"
Top Width
2-41/64"
Thickness
17/32"
Belt Trade Size
CX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged V-Belt
V-Belt Section
CX
Industry Number
3/CX108
Number of Ribs
3
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Reinforced Tie Band, Raw Edge, Cogged
Edge Construction
Raw Edge
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
3
Maximum Operating Temperature
230 Degrees F

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/CX108, Number of Bands 3, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 2 41/64 in, Belt Trade Size CX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.