Shop CONTINENTAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3/D255 Banded V-Belt, 258" Outside Length, 3-3/4" Top Width, 3/4" Thickness, 3 Ribs
Mfr # 3/D255
Zoro # G5170687
product price:Â $805.99
/eaKey Features
V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
D
Industry Number
3/D255
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/D255
- Zoro #
- G5170687
- UPC #
- 037256053016
- Country of Origin
- Italy
Dimensions
- Top Width
- 3-3/4 in
- Thickness
- 3/4 in
- Outside Length
- 258 in
- Belt Trade Size
- D
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Conti V Torque Team
- V-Belt Section
- D
- Industry Number
- 3/D255
- Number of Ribs
- 3
- Material
- Polybutadiene
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 140 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 3
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number D255, Number of Bands 3, Outside Length 258 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 3 3/4 in, Belt Trade Size D, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.