This item is Discontinued.

Continental 3VX1500 Cogged, Wedge V-Belt, 150 in Outside Length, 3/8 in Top Width, 5/16" Thickness, 1 Ribs 3VX1500

3VX1500 Cogged, Wedge V-Belt, 150 in Outside Length, 3/8 in Top Width, 5/16" Thickness, 1 Ribs (Discontinued)

  • Mfr # 3VX1500
  • Zoro # G6244161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX1500
Zoro #
G6244161
UPC #
037256038785
Country of Origin
United States

Dimensions

Outside Length
150 in
Top Width
3/8 in
Thickness
5/16"
Belt Trade Size
3VX

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX1500
Number of Ribs
1
Material
EPDM
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Raw Edge, Cogged
Edge Construction
Raw Edge
Belt Material
EPDM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
230 Degrees F
Number of Bands
1
Resistance Properties
Oil Resistant

Description

Cogged V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number 3VX1500, Number of Bands 1, Outside Length 150 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.