Shop CONTINENTAL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 17/32" Thickness, 4 Ribs
Mfr # 4/5V2000
Zoro # G5263951
product price:Â $695.99
/eaKey Features
V-Belt Type
Banded
V-Belt Section
5V
Industry Number
4/5V2000
Number of Ribs
4
Top Width
2-31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/5V2000
- Zoro #
- G5263951
- UPC #
- 037256041440
- Country of Origin
- Italy
Dimensions
- Top Width
- 2-31/64 in
- Thickness
- 17/32 in
- Outside Length
- 200 in
- Belt Trade Size
- 5V
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- 5V
- Industry Number
- 4/5V2000
- Number of Ribs
- 4
- Material
- SBR/NBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 4
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Series
- Conti(R) V Torque Team
- Standards
- RMA
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5V2000, Number of Bands 4, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 2 31/64 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.