4/B195 Banded V-Belt, 198" Outside Length, 2-41/64" Top Width, 13/32" Thickness, 4 Ribs

  • Mfr # 4/B195

  • Zoro # G5204083


product price: $273.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
4/B195
Outside Length
198"
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/B195
Zoro #
G5204083
UPC #
037256050992
Country of Origin
United States

Dimensions

Outside Length
198"
Top Width
2-41/64"
Thickness
13/32"
Belt Trade Size
B

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
4/B195
Number of Ribs
4
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
Maximum Operating Temperature
140 Degrees F
Belt Material
Polybutadiene
Edge Construction
Wrapped
Minimum Operating Temperature
-40 Degrees F
Number of Bands
4
Resistance Properties
Heat Resistant, Oil Resistant

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/B195, Number of Bands 4, Outside Length 198 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 2 41/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.