Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX Torque Team, 4/BX57, BX, Polybutadiene Rubber, 60 in, 2-41/64 in Top Width
Mfr # 4/BX57
Zoro # G5238042
product price:Â
$
99.59
/ea
Key Features
V-Belt Type
Banded Cogged
Belt Series
Conti VX Torque Team
V-Belt Section
BX
Industry Number
4/BX57
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/BX57
- Zoro #
- G5238042
- UPC #
- 037256048951
- Country of Origin
- Italy
Dimensions
- Top Width
- 2-41/64 in
- Thickness
- 13/32 in
- Outside Length
- 60 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Banded Cogged
- Belt Series
- Conti VX Torque Team
- V-Belt Section
- BX
- Industry Number
- 4/BX57
- Number of Ribs
- 4
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Reinforced Tie Band, Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 4
- Maximum Operating Temperature
- 230 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX57, Number of Bands 4, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 2 41/64 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.