Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, B44, B, Polybutadiene Rubber, 47 in, 21/32 in Top Width
- Mfr # B44
- Zoro # G5219851
product price:Â
$
14.59
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
B
Industry Number
B44
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B44
- Zoro #
- G5219851
- UPC #
- 037256045578
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- B44
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 47 in
- Belt Trade Size
- B
Description
The CONTINENTAL - B44 is a Classical V-Belt, an essential component intended for the transmission of power between rotating shafts. This mechanical device is typically found in industrial machinery or heavy-duty vehicles. Made from Polybutadiene material, this belt is made with materials that are generally recognized for their durability, strength, and potential to manage high torque levels.
Key Features of the CONTINENTAL - B44 Classical V-Belt:
- Belt Material: The belt is made from Polybutadiene which contributes to its general durability and resistance against environmental factors such as heat and chemicals.
- Construction: The wrapped construction is intended to potentially improve grip and load distribution capabilities which could enhance power transmission efficiency; however results may vary based on application specifics.
- Operating Temperature Range: The specified operating temperature range for this V-Belt is -40 degrees to 140 degrees F. Performance may vary depending on specific environmental conditions.
- Resistance Properties: The product has heat resistant and oil resistant properties. However, actual performance may depend on specific usage circumstances.
- V-Belt Section: Classified under section 'B', indicating its dimensions and compatibility with certain machinery. This attribute assists industry professionals in selecting the appropriate belt for their mechanical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.