4/C173 Banded V-Belt, 177" Outside Length, 3-33/64" Top Width, 17/32" Thickness, 4 Ribs

  • Mfr # 4/C173

  • Zoro # G5290052


product price: $448.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
C
Industry Number
4/C173
Outside Length
177"
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/C173
Zoro #
G5290052
UPC #
037256052095
Country of Origin
United States

Dimensions

Outside Length
177"
Top Width
3-33/64"
Thickness
17/32"
Belt Trade Size
C

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
C
Industry Number
4/C173
Number of Ribs
4
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Maximum Operating Temperature
140 Degrees F
Belt Material
Polybutadiene
Minimum Operating Temperature
-40 Degrees F
Number of Bands
4

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/C173, Number of Bands 4, Outside Length 177 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 33/64 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.