4/CX100 Banded Cogged V-Belt, 104" Outside Length, 3-33/64" Top Width, 17/32" Thickness, 4 Ribs

  • Mfr # 4/CX100

  • Zoro # G5265178


product price: $303.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged V-Belt
V-Belt Section
CX
Industry Number
4/CX100
Outside Length
104"
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/CX100
Zoro #
G5265178
UPC #
037256051616
Country of Origin
Mexico

Dimensions

Outside Length
104"
Top Width
3-33/64"
Thickness
17/32"
Belt Trade Size
CX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged V-Belt
V-Belt Section
CX
Industry Number
4/CX100
Number of Ribs
4
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Reinforced Tie Band, Raw Edge, Cogged
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
4
Maximum Operating Temperature
230 Degrees F
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Raw Edge
Belt Material
Polybutadiene

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/CX100, Number of Bands 4, Outside Length 104 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 33/64 in, Belt Trade Size CX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.