Zoro Homepage

4/D210 Banded V-Belt, 215" Outside Length, 5" Top Width, 3/4" Thickness, 4 Ribs

  • Mfr # 4/D210

  • Zoro # G5229338


product price: $1,096.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
D
Industry Number
4/D210
Outside Length
215"
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/D210
Zoro #
G5229338
UPC #
037256052934
Country of Origin
United States

Dimensions

Outside Length
215"
Top Width
5"
Thickness
3/4"
Belt Trade Size
D

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
D
Industry Number
4/D210
Number of Ribs
4
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
140 Degrees F
Belt Material
Polybutadiene
Number of Bands
4

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/D210, Number of Bands 4, Outside Length 213 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 5 in, Belt Trade Size D, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.