4L190 FHP V-Belt, 19 in Outside Length, 1/2 in Top Width, 0.31 in Thickness, 1 Ribs

  • Mfr # 84190

  • Zoro # G908229784


product price:  $11.49
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L190
Outside Length
19 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84190
Zoro #
G908229784
UPC #
037256033933
Country of Origin
Mexico

Dimensions

Outside Length
19 in
Top Width
1/2 in
Thickness
0.31 in
Belt Trade Size
4L

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L190
Number of Ribs
1
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-67 Degrees F
Belt Material
Rubber
Standards
ISO1813
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Application
Lawn and Garden
Edge Construction
Wrapped
Number of Bands
1

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 4L190, Number of Bands 1, Outside Length 19 in, Reinforcing Cord Material Aramid, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Wedge, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant, Standards ISO1813

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.