4L960 FHP V-Belt, 96 in Outside Length, 1/2 in Top Width, 0.313 in Thickness

  • Mfr # 20984301

  • Zoro # G210918574


product price:  $8.99
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L960
Outside Length
96 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20984301
Zoro #
G210918574
UPC #
-
Country of Origin
Thailand

Dimensions

Outside Length
96 in
Top Width
1/2 in
Thickness
0.313 in
Belt Trade Size
4L

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L960
Reinforcing Cord Material
Polyester
Standards
ARPM
Belt Material
Polybutadiene
Belt Series
PowerSpan

Description

V Belt, Belt Material Polybutadiene, Industry Number 4L960, Outside Length 96 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Belt Series PowerSpan, Standards ARPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.