Zoro Homepage

5/16" Multipurpose Air Hose 200 psi Red

  • Mfr # 20025748

  • Zoro # G7492908


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Color
Red
Pneumatic Hose Inside Dia.
5/16"
Pneumatic Hose Max. Pressure
200 psi
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20025748
Zoro #
G7492908
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Inside Dia.
5/16"
Hose Inside Dia.
5/16 in
Hose Length
500 ft
Hose Outside Dia.
0.58 in

Details

Item
Air Hose
Pneumatic Hose Color
Red
Pneumatic Hose Max. Pressure
200 psi
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Standards
ARPM Class C
Series
Frontier(TM) 200
Hose Tube Material
EPDM Synthetic Rubber
Max. Working Pressure @ 70 F
200 psi
Burst Pressure
800 psi
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Red
For Media Type
Air, Water
Compatible Chemicals
Water
Hose Cover Material
EPDM Synthetic Rubber

Description

Air Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 0.58 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.