5/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-29/32" Top Width, 5/16" Thickness, 5 Ribs

  • Mfr # 5/3VX475

  • Zoro # G5239777


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged V-Belt
V-Belt Section
3VX
Industry Number
5/3VX475
Outside Length
47-1/2"
Number of Ribs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/3VX475
Zoro #
G5239777
UPC #
037256039737
Country of Origin
Mexico

Dimensions

Outside Length
47-1/2"
Top Width
1-29/32"
Thickness
5/16"
Belt Trade Size
3VX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged V-Belt
V-Belt Section
3VX
Industry Number
5/3VX475
Number of Ribs
5
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Raw Edge, Cogged
Temp. Range
-40 Degrees to 230 Degrees F
Maximum Operating Temperature
230 Degrees F
Number of Bands
5
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Raw Edge
Belt Material
Polybutadiene
Resistance Properties
Heat Resistant, Oil Resistant

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5/3VX475, Number of Bands 5, Outside Length 47.5 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1 29/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.