5/8 in ID x 25 ft L Garden Hose, EPDM Tube, Black

  • Mfr # CWH058-25-G

  • Zoro # G6144879


product price:  $43.69
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Fitting A Type
No Fittings
Hose Fitting B Type
No Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWH058-25-G
Zoro #
G6144879
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Outside Dia.
15/16 in

Details

Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Type
No Fittings
Hose Fitting B Type
No Fittings
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
600 psi
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Hose Cover Material
EPDM
Standards
No Standards Met
Hose Strain Relief
No
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water

Description

Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.