Shop CONTINENTAL
See all product information
Create Account
5/8V1600 Banded V-Belt, 160" Outside Length, 5" Top Width, 29/32" Thickness, 5 Ribs
Mfr # 5/8V1600
Zoro # G5239180
product price:Â $1,310.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
8V
Industry Number
5/8V1600
Number of Ribs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5/8V1600
- Zoro #
- G5239180
- UPC #
- 037256042126
- Country of Origin
- Mexico
Dimensions
- Top Width
- 5 in
- Thickness
- 29/32 in
- Outside Length
- 160 in
- Belt Trade Size
- 8V
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Conti V Torque Team
- V-Belt Section
- 8V
- Industry Number
- 5/8V1600
- Number of Ribs
- 5
- Material
- Nitrile Butadiene Rubber (NBR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 140 Degrees F
- Standards
- RMA
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Number of Bands
- 5
- Minimum Operating Temperature
- -40 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 8V1600, Number of Bands 5, Outside Length 160 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 5 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.