Shop CONTINENTAL
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5/C255 Banded V-Belt, 259" Outside Length, 4-13/32" Top Width, 17/32" Thickness, 5 Ribs
Mfr # 5/C255
Zoro # G5210788
product price:Â $713.99
/eaKey Features
V-Belt Type
Banded
V-Belt Section
C
Industry Number
5/C255
Number of Ribs
5
Top Width
4-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5/C255
Zoro #
G5210788
UPC #
037256052347
Country of Origin
Mexico
Dimensions
Top Width
4-13/32 in
Thickness
17/32 in
Outside Length
259 in
Belt Trade Size
C
Details
Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
C
Industry Number
5/C255
Number of Ribs
5
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
For Use With
Multiple Belt Systems
Maximum Operating Temperature
140 Degrees F
Number of Bands
5
Edge Construction
Wrapped
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Series
Conti(R) V Torque Team
System of Measurement
Inch
Profile Type
Single-Sided
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5/C255, Number of Bands 5, Outside Length 257 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 4 13/32 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.