Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/C285 Banded V-Belt, 287" Outside Length, 4-13/32" Top Width, 17/32" Thickness, 5 Ribs

  • Mfr # 5/C285

  • Zoro # G5204022


product price: $916.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
C
Industry Number
5/C285
Outside Length
287"
Number of Ribs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/C285
Zoro #
G5204022
UPC #
037256052422
Country of Origin
United States

Dimensions

Outside Length
287"
Top Width
4-13/32"
Thickness
17/32"
Belt Trade Size
C

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
C
Industry Number
5/C285
Number of Ribs
5
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
5
Edge Construction
Wrapped

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5/C285, Number of Bands 5, Outside Length 287 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 4 13/32 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.