This item is Discontinued.

Continental 5L1458 FHP V-Belt, 145.8 in Outside Length, 21/32 in Top Width, 0.406 in Thickness 851458

5L1458 FHP V-Belt, 145.8 in Outside Length, 21/32 in Top Width, 0.406 in Thickness (Discontinued)

  • Mfr # 851458
  • Zoro # G108229928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851458
Zoro #
G108229928
UPC #
037256470912
Country of Origin
United States

Dimensions

Outside Length
145.8 in
Top Width
21/32 in
Thickness
0.406 in
Belt Trade Size
5L

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L1458
Reinforcing Cord Material
Aramid
Belt Material
Rubber
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-67 Degrees F
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Application
Lawn and Garden
Standards
ISO1813
Edge Construction
Wrapped
Number of Bands
1

Description

V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L1458, Number of Bands 1, Outside Length 145.8 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.