5L230 FHP V-Belt, 23 in Outside Length, 21/32 in Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L230

  • Zoro # G5169217


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L230
Outside Length
23 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L230
Zoro #
G5169217
UPC #
037256057007
Country of Origin
Mexico

Dimensions

Outside Length
23 in
Top Width
21/32 in
Thickness
3/8"
Belt Trade Size
5L

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L230
Number of Ribs
1
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Raw Edge, Cogged
Edge Construction
Raw Edge
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Bands
1
Belt Material
Polybutadiene
Resistance Properties
Heat Resistant, Oil Resistant

Description

Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L230, Number of Bands 1, Outside Length 23 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.