5L240 FHP V-Belt, 24 in Outside Length, 21/32 in Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L240

  • Zoro # G5290588


product price:  $9.79
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L240
Outside Length
24 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5L240
Zoro #
G5290588
UPC #
037256057014
Country of Origin
Mexico

Dimensions

Outside Length
24 in
Top Width
21/32 in
Thickness
3/8"
Belt Trade Size
5L

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L240
Number of Ribs
1
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Raw Edge, Cogged
Minimum Operating Temperature
-40 Degrees F
Number of Bands
1
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Belt Material
Polybutadiene

Description

Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L240, Number of Bands 1, Outside Length 24 in, Reinforcing Cord Material Polyester, Thickness 3/8 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Cogged, Application Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.