Shop CONTINENTAL
See all product information
Create Account
6/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 2-9/32" Top Width, 5/16" Thickness, 6 Ribs
Mfr # 6/3VX475
Zoro # G6283571
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged
V-Belt Section
3VX
Industry Number
6/3VX475
Number of Ribs
6
Top Width
2-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6/3VX475
Zoro #
G6283571
UPC #
037256134968
Country of Origin
Germany
Dimensions
Top Width
2-9/32 in
Thickness
5/16 in
Outside Length
47-1/2 in
Belt Trade Size
3VX
Details
Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged
V-Belt Section
3VX
Industry Number
6/3VX475
Number of Ribs
6
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Reinforced Tie Band, Raw Edge, Cogged
For Use With
Multiple Belt Systems
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
230 Degrees F
Belt Material
Polybutadiene
Edge Construction
Raw Edge
Number of Bands
6
Resistance Properties
Heat-Resistant, Oil-Resistant
Standards
RMA
Belt Series
Conti(R) VX Torque Team
Profile Type
Single-Sided
System of Measurement
Inch
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3VX475, Number of Bands 6, Outside Length 47.5 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 2 9/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.