6/5V2800 Banded V-Belt, 280" Outside Length, 3-47/64" Top Width, 17/32" Thickness, 6 Ribs

  • Mfr # 6/5V2800

  • Zoro # G5251631


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
5V
Industry Number
6/5V2800
Outside Length
280"
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/5V2800
Zoro #
G5251631
UPC #
037256135460
Country of Origin
United States

Dimensions

Outside Length
280"
Top Width
3-47/64"
Thickness
17/32"
Belt Trade Size
5V

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
5V
Industry Number
6/5V2800
Number of Ribs
6
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Edge Construction
Wrapped
Belt Material
Polybutadiene
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
6
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/5V2800, Number of Bands 6, Outside Length 280 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 47/64 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.