Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6/5VX600 Banded Cogged V-Belt, 60" Outside Length, 3-47/64" Top Width, 17/32" Thickness, 6 Ribs

  • Mfr # 6/5VX600

  • Zoro # G6568200


product price: $313.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged V-Belt
V-Belt Section
5VX
Industry Number
6/5VX600
Outside Length
60"
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/5VX600
Zoro #
G6568200
UPC #
037256135194
Country of Origin
Mexico

Dimensions

Outside Length
60"
Top Width
3-47/64"
Thickness
17/32"
Belt Trade Size
5VX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged V-Belt
V-Belt Section
5VX
Industry Number
6/5VX600
Number of Ribs
6
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Reinforced Tie Band, Raw Edge, Cogged
Edge Construction
Raw Edge
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
230 Degrees F
Belt Material
Polybutadiene
Number of Bands
6
Resistance Properties
Heat Resistant, Oil Resistant

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 6/5VX600, Number of Bands 6, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 47/64 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.