6/8V2360 Banded V-Belt, 236" Outside Length, 6" Top Width, 29/32" Thickness, 6 Ribs

  • Mfr # 6/8V2360

  • Zoro # G5199667


product price: $2,665.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
8V
Industry Number
6/8V2360
Outside Length
236"
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/8V2360
Zoro #
G5199667
UPC #
037256135668
Country of Origin
United States

Dimensions

Outside Length
236"
Top Width
6"
Thickness
29/32"
Belt Trade Size
8V

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
8V
Industry Number
6/8V2360
Number of Ribs
6
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Number of Bands
6
Maximum Operating Temperature
140 Degrees F
Edge Construction
Wrapped

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/8V2360, Number of Bands 6, Outside Length 236 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 6 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.