6/BX64 Banded Cogged V-Belt, 67" Outside Length, 3-31/32" Top Width, 13/32" Thickness, 6 Ribs

  • Mfr # 6/BX64

  • Zoro # G6568173


product price: $147.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged V-Belt
V-Belt Section
BX
Industry Number
6/BX64
Outside Length
67"
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/BX64
Zoro #
G6568173
UPC #
037256136542
Country of Origin
Mexico

Dimensions

Outside Length
67"
Top Width
3-31/32"
Thickness
13/32"
Belt Trade Size
BX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged V-Belt
V-Belt Section
BX
Industry Number
6/BX64
Number of Ribs
6
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Raw Edge, Cogged
Temp. Range
-40 Degrees to 230 Degrees F
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Edge Construction
Raw Edge
Number of Bands
6
Maximum Operating Temperature
230 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 6/BX64, Number of Bands 6, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 3 31/32 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.