Shop CONTINENTAL

6/BX99 Banded Cogged V-Belt, 102" Outside Length, 3-31/32" Top Width, 13/32" Thickness, 6 Ribs

  • Mfr # 6/BX99

  • Zoro # G6538338


product price:  $238.99
/ea
Sold in multiples of 7 for $1,672.93
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
6/BX99
Number of Ribs
6
Top Width
3-31/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6/BX99
Zoro #
G6538338
UPC #
037256136818
Country of Origin
Germany

Dimensions

Top Width
3-31/32 in
Thickness
13/32 in
Outside Length
102 in
Belt Trade Size
BX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
6/BX99
Number of Ribs
6
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Raw Edge, Cogged
Belt Material
Polybutadiene
Maximum Operating Temperature
230 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
6
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Raw Edge
Belt Series
Conti(R) VX Torque Team
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX99, Number of Bands 6, Outside Length 102 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 3 31/32 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.