Shop CONTINENTAL
See all product information
Create Account
6/CX100 Banded Cogged V-Belt, 104" Outside Length, 5-9/32" Top Width, 17/32" Thickness, 6 Ribs
Mfr # 6/CX100
Zoro # G6547173
product price:Â $451.99
/ea
Sold in multiples of 5 for $2,259.95
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged
V-Belt Section
CX
Industry Number
6/CX100
Number of Ribs
6
Top Width
5-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6/CX100
Zoro #
G6547173
UPC #
037256006111
Country of Origin
Germany
Dimensions
Top Width
5-9/32 in
Thickness
17/32 in
Outside Length
104 in
Belt Trade Size
CX
Details
Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged
V-Belt Section
CX
Industry Number
6/CX100
Number of Ribs
6
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Raw Edge, Cogged
Number of Bands
6
Belt Material
Polybutadiene
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Edge Construction
Raw Edge
Maximum Operating Temperature
230 Degrees F
Belt Series
Conti(R) VX Torque Team
Profile Type
Single-Sided
System of Measurement
Inch
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 6/CX100, Number of Bands 6, Outside Length 104 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 5 9/32 in, Belt Trade Size CX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.