Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/B162 Banded V-Belt, 165" Outside Length, 4-5/8" Top Width, 13/32" Thickness, 7 Ribs

  • Mfr # 7/B162

  • Zoro # G5277489


product price: $401.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
7/B162
Outside Length
165"
Number of Ribs
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7/B162
Zoro #
G5277489
UPC #
037256257162
Country of Origin
United States

Dimensions

Outside Length
165"
Top Width
4-5/8"
Thickness
13/32"
Belt Trade Size
B

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
7/B162
Number of Ribs
7
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Maximum Operating Temperature
140 Degrees F
Belt Material
Polybutadiene
Minimum Operating Temperature
-40 Degrees F
Number of Bands
7

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 7/B162, Number of Bands 7, Outside Length 165 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 4 5/8 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.