Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A25 Classical V-Belt, 27 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # A25

  • Zoro # G5241448


product price: $9.59
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A25
Outside Length
27 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25
Zoro #
G5241448
UPC #
037256044496
Country of Origin
Mexico

Dimensions

Outside Length
27 in
Top Width
1/2 in
Thickness
5/16"
Belt Trade Size
A

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A25
Number of Ribs
1
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Maximum Operating Temperature
140 Degrees F
Belt Material
Polybutadiene
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
1

Description

V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A25, Number of Bands 1, Outside Length 27 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.