Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blasting Hose Assembly, 200 psi

  • Mfr # SDM316-80-43

  • Zoro # G311934909


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
200 psi
Hose Inside Dia.
3/16 in
Hose Tube Material
EPDM
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDM316-80-43
Zoro #
G311934909
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/16 in
Hose Length
80 ft

Details

Item
Abrasive Blasting Hose Assembly
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Temp. Range
-20 Degrees to 190 Degrees F
Hose Color
Yellow
Hose Fitting A Material
Brass
Includes Deadman Hose
Deadman Hose Included
Hose Fitting B Type
FNPSM
Hose Fitting A Type
FNPSM
Hose Fitting B Material
Brass

Description

Abrasive Blasting Hose Assembly, Hose Inside Dia. 3/16 in, Hose Length 80 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.