Zoro Homepage

1-1/2in x 5/8in-11 Dry Diamond Core Bit

  • Mfr # DB-11404

  • Zoro # G622840791


product price: $83.05
/ea
Free Shipping & Returns

Key Features

Max. RPM
5,000 RPM
Series
KK-Dry Core Bit
Segment Height
0.300 in
Segment Type
Segmented
For Use With
Angle Grinder or Hammer Drill with Percussion Turned Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11404
Zoro #
G622840791
UPC #
-
Country of Origin
Thailand

Dimensions

Segment Height
0.300 in
Width
1-1/2 in
Core Diameter
5/8"-11
Overall Length
1-1/2 in
Outside Dia.
1-1/2 in

Details

Item
Dry Core bit
Max. RPM
5,000 RPM
Series
KK-Dry Core Bit
Segment Type
Segmented
For Use With
Angle Grinder or Hammer Drill with Percussion Turned Off
Core Bit Cutter Material
Diamond
Wet or Dry Application
Dry
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.