1-1/4inin x 5/8in-11 Dry Diamond Core Bit
Mfr # DB-11402
Zoro # G622840708
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1-1/4 in
Wet or Dry Application
Dry
Overall Length
1-1/4 in
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth
Core Bit Cutter Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11402
Zoro #
G622840708
UPC #
-
Country of Origin
Thailand
Dimensions
Outside Dia.
1-1/4 in
Overall Length
1-1/4 in
Core Diameter
5/8"-11
Width
1-1/4 in
Segment Height
0.300 in
Details
Item
Dry Core bit
Wet or Dry Application
Dry
Primary Material Application
Use on angle grinder or hammer drill with percussion off—percussion breaks teeth
Core Bit Cutter Material
Diamond
Segment Type
Segmented
Series
KK-Dry Core Bit
For Use With
Angle Grinder or Hammer Drill with Percussion Turned Off
Max. RPM
6,000 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.