1-1/8in x .140in x 1-1/4-7 Threaded Super Wet Diamond Core Bit
- Mfr # DB-11066
- Zoro # G222840733
product price:Â
$
94.29
/ea
Key Features
Overall Length
1-1/8 in
Core Diameter
1-1/4"-7
Core Bit Cutter Material
Diamond
Segment Height
crown-10 mm
For Use With
Diamond Core Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-11066
- Zoro #
- G222840733
- UPC #
- -
- Country of Origin
- Israel
- Item
- Wet Core Bit
- Core Bit Cutter Material
- Diamond
- For Use With
- Diamond Core Drill
- Series
- KK-S Super Wet Core Bit
- Wet or Dry Application
- Wet
- Segment Type
- Crown
- Max. RPM
- 3,750 RPM
- Primary Material Application
- All wet core drill rig coring.
Dimensions
- Overall Length
- 1-1/8 in
- Core Diameter
- 1-1/4"-7
- Segment Height
- crown-10 mm
- Segment Thickness
- 0.140 in
- Width
- 1-1/8 in
- Outside Dia.
- 1-1/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.