
1" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel
Mfr # FW-11120
Zoro # G808118317
product price:Â $3.45
/ea
Sold in multiples of 10 for $34.50
Key Features
Abrasive Material
Aluminum Oxide Abrasive Cloth
Backing Material
X- Weight Cotton Cloth
For Use With
Die Grinder, Air Tool
Flap Length
4
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-11120
Zoro #
G808118317
UPC #
-
Country of Origin
China
Dimensions
Flap Length
4
Overall Diameter
4 in
Shank Size
1/4 in
Details
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
120
Backing Material
X- Weight Cotton Cloth
For Use With
Die Grinder, Air Tool
Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.