1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse

  • Mfr # FW-NW11C

  • Zoro # G908117913


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Abrasive Material
Surface Conditioning
Color
Tan
Flap Length
1
For Use With
Die Grinder, Air Tool
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-NW11C
Zoro #
G908117913
UPC #
-
Country of Origin
China

Dimensions

Flap Length
1
Overall Diameter
1 in
Shank Size
1/4 in

Details

Abrasive Material
Surface Conditioning
Color
Tan
For Use With
Die Grinder, Air Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.