Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc

  • Mfr # SD-10PAN320

  • Zoro # G408118045


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Disc Diameter
10
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Backing Material
X-Weight Polyester
Color
Brown
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-10PAN320
Zoro #
G408118045
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
10
Width
10
Length
10

Details

Grit
320
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Backing Material
X-Weight Polyester
Color
Brown
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.