10in x .060in x 5/8in Super Grade Wet Tile Blade

  • Mfr # DB-00845

  • Zoro # G122840727


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Inside Dia.
5/8"
Segment Type
Continuous Rim
Blade Dia.
10 in
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00845
Zoro #
G122840727
UPC #
-
Country of Origin
Indonesia

Dimensions

Inside Dia.
5/8"
Blade Dia.
10 in
Length
10 in
Width
10 in
Segment Height
10 mm
Segment Thickness
0.060 in

Details

Segment Type
Continuous Rim
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.
Wet or Dry Application
Wet or Dry
Series
TLK-900 Super Wet
Abrasive Material
Diamond
Max. RPM
6,100 RPM
Item
Wet Ceramic Tile Diamond Blade Pro

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.