10in x .080in x DIA-7/8in - 5/8in Sintered General Purpose Diamond Blade
- Mfr # DB-00648
- Zoro # G022840728
product price:Â
$
48.15
/ea
Key Features
Blade Dia.
10 in
Max. RPM
6,100 RPM
Width
10 in
Segment Height
0.400 in
Segment Thickness
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00648
- Zoro #
- G022840728
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Diamond Saw Blade
- Max. RPM
- 6,100 RPM
- Series
- LM301S
- Segment Type
- Segmented
- Application
- General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
- Abrasive Material
- Diamond
- Wet or Dry Application
- Wet or Dry
Dimensions
- Blade Dia.
- 10 in
- Width
- 10 in
- Segment Height
- 0.400 in
- Segment Thickness
- 0.095 in
- Length
- 10 in
- Inside Dia.
- 7/8"-5/8"
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.