Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in x .195in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit

  • Mfr # DB-11042

  • Zoro # G022840711


product price: $648.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diamond Core Drill
Series
KK-P Premium Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Wet or Dry Application
Wet
Core Diameter
1-1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11042
Zoro #
G022840711
UPC #
-
Country of Origin
Israel

Dimensions

Core Diameter
1-1/4"-7
Segment Thickness
0.195 in
Width
10 in
Segment Height
12 mm
Overall Length
10 in
Outside Dia.
10 in

Details

For Use With
Diamond Core Drill
Series
KK-P Premium Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Wet or Dry Application
Wet
Item
Wet Core Bit
Core Bit Cutter Material
Diamond
Max. RPM
400 RPM
Segment Type
Segmented

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.