Zoro Homepage

10in x 5/8in w/Mounting Holes 10 Segment Floor Grind Head

  • Mfr # DB-00795

  • Zoro # G122840710


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Segment Type
Segmented
Wet or Dry Application
Dry
Series
Floor Grinding Head
No Load RPM
6,100 RPM
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00795
Zoro #
G122840710
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10 in
Length
10 in
Diameter
10 in

Details

Segment Type
Segmented
Wet or Dry Application
Dry
Item
Dry Tile Diamond Blade
Series
Floor Grinding Head
No Load RPM
6,100 RPM
Abrasive Material
Diamond
Application
For use on floor grinding machines

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.