
11in x .195in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit
Mfr # DB-11093
Zoro # G822840744
product price:Â $989.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in
For Use With
Diamond Core Drill
Segment Type
Segmented
Core Diameter
1-1/4"-7
Series
KK-S Super Wet Core Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-11093
Zoro #
G822840744
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
11 in
Core Diameter
1-1/4"-7
Width
11 in
Segment Height
12 mm
Outside Dia.
11 in
Segment Thickness
0.195 in
Details
For Use With
Diamond Core Drill
Segment Type
Segmented
Series
KK-S Super Wet Core Bit
Core Bit Cutter Material
Diamond
Max. RPM
365 RPM
Primary Material Application
All wet core drill rig coring.
Wet or Dry Application
Wet
Item
Wet Core Bit
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.