
12" X Weight Cloth Aluminum Oxide 40 Grit PSA Disc
Mfr # SD-12PAN040
Zoro # G808117884
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
Key Features
Disc Diameter
12
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Width
12
Color
Brown
Backing Material
X-Weight Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-12PAN040
Zoro #
G808117884
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
12
Width
12
Length
12
Details
Grit
40
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Brown
Backing Material
X-Weight Polyester
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.