
12" X Weight Cloth Zirconia 80 Grit PSA Disc
Mfr # SD-12PZN080
Zoro # G708085634
product price: $7.25
/ea
Sold in multiples of 5 for $36.25
Key Features
Disc Diameter
12
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Blue
Width
12
Backing Material
X-Weight Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-12PZN080
Zoro #
G708085634
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
12
Width
12
Length
12
Details
Grit
80
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Blue
Backing Material
X-Weight Polyester
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Zirconia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.