Shop CONTINENTAL ABRASIVES
See all product information
Create Account
12in x .125 x 20mm Laser Welded Diamond Saw Blade
- Mfr # DB-00602
- Zoro # G622840685
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
12 in
Max. RPM
6,300 RPM
Wet or Dry Application
Dry
Width
12 in
Inside Dia.
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00602
- Zoro #
- G622840685
- UPC #
- -
- Country of Origin
- United States
- Item
- Diamond Saw Blade
- Max. RPM
- 6,300 RPM
- Wet or Dry Application
- Dry
- Series
- LM-101
- Application
- General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
- Segment Type
- Segmented
- Abrasive Material
- Diamond
- For Use With
- High Speed Handheld Saw
Dimensions
- Blade Dia.
- 12 in
- Width
- 12 in
- Inside Dia.
- 20 mm
- Segment Height
- 0.470 in
- Length
- 12 in
- Segment Thickness
- 0.125 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.