12in x .125 x 20mm (sintered) Diamond Saw Blade

  • Mfr # DB-00651

  • Zoro # G822840690


product price: $72.69
/ea

Key Features

Blade Dia.
12 in
Segment Type
Segmented
Wet or Dry Application
Wet
Segment Height
0.510 in
Max. RPM
6,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00651
Zoro #
G822840690
UPC #
-
Country of Origin
Thailand

Dimensions

Blade Dia.
12 in
Segment Height
0.510 in
Length
12 in
Inside Dia.
20 mm
Segment Thickness
0.125 in
Width
12 in

Details

Segment Type
Segmented
Wet or Dry Application
Wet
Max. RPM
6,300 RPM
Series
LM-301S
Item
Diamond Saw Blade
Abrasive Material
Diamond
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
For Use With
High Speed Handheld Saw

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.