
12in x .195in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit
Mfr # DB-11044
Zoro # G222840849
product price: $817.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Outside Dia.
12 in
Core Diameter
1-1/4"-7
Segment Height
12 mm
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11044
Zoro #
G222840849
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
12 in
Outside Dia.
12 in
Core Diameter
1-1/4"-7
Segment Height
12 mm
Width
12 in
Segment Thickness
0.195 in
Details
Item
Wet Core Bit
Wet or Dry Application
Wet
For Use With
Diamond Core Drill
Primary Material Application
All wet core drill rig coring.
Series
KK-P Premium Wet Core Bit
Segment Type
Segmented
Core Bit Cutter Material
Diamond
Max. RPM
330 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.