
12in x .250 x 1in-20mm General Purpose, Brick and Block Blade
Mfr # DB-00001-250
Zoro # G122840741
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Series
GEM-1000P
Abrasive Material
Diamond
Blade Dia.
12 in
Width
12 in
For Use With
High Speed Handheld Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00001-250
Zoro #
G122840741
UPC #
-
Country of Origin
Israel
Dimensions
Blade Dia.
12 in
Width
12 in
Length
12 in
Segment Height
0.470 in
Inside Dia.
1" - 20 mm
Segment Thickness
0.250 in
Details
Series
GEM-1000P
Abrasive Material
Diamond
For Use With
High Speed Handheld Saw
Segment Type
Segmented
Item
Diamond Saw Blade
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Max. RPM
6,300 RPM
Wet or Dry Application
Dry
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.