
12"x3/8"x1" expansion joint wire wheel
Mfr # W9-120291-N
Zoro # G808084285
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Carbon Steel
Dia. (In.)
12
Overall Length
12
Application
Portable Electric or Gas Powered High Speed Saw
Bristle Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W9-120291-N
Zoro #
G808084285
UPC #
-
Country of Origin
China
Dimensions
Dia. (In.)
12
Overall Length
12
Face Width
12
Details
Abrasive Material
Carbon Steel
Application
Portable Electric or Gas Powered High Speed Saw
Bristle Color
Silver
For Use With
Portable Electric or Gas Powered High Speed Saw
Bristle Material
Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.